Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Science First™ Spectrum Tubes
SDPSCI_ED

Catalog No. S05966A Shop All Science First Products
Change view
Click to view available options
Product Type:
Krypton Spectrum Tube
Spectrum Tube, Argon
Spectrum Tube, Hydrogen
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S05966A Spectrum Tube, Argon
S05966E Krypton Spectrum Tube
S05966D Spectrum Tube, Hydrogen
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S05966A Supplier Science First™ Supplier No. 6140720
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Requires

Spectrum tube power supply (S05966)

Tubes produce bright, well-defined, unique spectra when the gas inside is excited before a spectroscope.

Fit easily into Spectrum Tube Power Supply (S05966).

  • Glass construction
  • 9.5 in. long and narrowed to capillary width for about 3.9 in. (10cm) in the center
  • Sealed metal wires hold the electrodes and are welded to metal caps which have a loop for convenient hookup to wire connections

Specifications

Product Type Spectrum Tube, Argon
Dimensions (L x W) 9.5 x 3.9 in. (24.13 x 9.91 cm)
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Width (English) 3.9 in.
Width (Metric) 9.91 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.