Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Speedglas™ 100 Welding Helmet 07-0012-31BL/37232(AAD), with ADF 100V

Catalog No. 17000886 Shop All 3M Products
Change view
Click to view available options
Height (English) Viewing Area:
1.7 x 3.7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Viewing Area
17-000-886 1.7 x 3.7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-000-886 Supplier 3M™ Supplier No. 7000029984
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Speedglas 100 Black Helmet with Auto Darkening Filter 100V is good for Stick, MIG and most TIG welding processes.

  • User selectable dark shades 8 through 12 and viewing area of 6.05 sq. in.
  • It has three user selectable sensitivity levels for reliable arc detection and has excellent optical quality.
  • It is shade 3 in the light state.
  • 1.73 x 3.66 in. viewing area
  • Excellent optical quality.
  • Sensitivity adjustment that allows use with all Stick, MIG and TIG welding processes.
  • Optical quality gives worker a good view of the work area.
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 1500 hrs.
Battery Type CR2032
Color Black
Height (English) Viewing Area 1.7 x 3.7 in.
Height (Metric) Viewing Area 44 x 93 mm
Includes Auto-Darkening Filter (ADF)
Model 100 V
Product Type Welding Helmet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.