Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Speedglas™ 9100 FX/9100 FX-Air Welding Helmet Side Window Cover Plates

Catalog No. 19072188 Shop All 3M Products
Change view
Click to view available options
For Speedglas™ 9100 FX/ 9100 FX-Air welding helmet assembly
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-072-188 For Speedglas™ 9100 FX/ 9100 FX-Air welding helmet assembly
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-072-188 Supplier 3M™ Supplier No. 7000128086
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Black cover plates for the 3M™ Speedglas™ 9100 FX/ 9100 FX-Air welding helmet assembly with Side Windows.

  • Back Cover Plate
  • Replacement Part
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI Z87.1-2010
Color Black
Dimensions (L x W x H) 0.066 x 8.25 x 13.625 in.
Dimensions (L x W) 0.066 x 8.25 in.
For Use With (Equipment) Speedglas 9100 FX/ 9100 FX-Air Welding Helmet
For Use With (Application) Assembly, Sanding, Grinding, Machine Operations, Welding, Facility Maintenance
Height (English) 13.625 in.
Height (Metric) 346.075 mm
Length (English) 0.066 in.
Length (Metric) 1.68 mm
Model 06-0700-73
Product Type Side Window Covers
Quantity 1 Ea.
Weight (English) 0.059 lb.
Weight (Metric) 26.762 g
Width (Metric) 209.55 mm
Width (English) 8.25 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.