Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Speedglas™ 9100 FX/9100 FX-Air Wide-View Grinding Visor Frame

Catalog No. 19072189 Shop All 3M Products
Change view
Click to view available options
ANSI Z87.1-2010
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-072-189 ANSI Z87.1-2010
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-072-189 Supplier 3M™ Supplier No. 7100089205
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Replacement frame for wide-view clear grinding visor

  • Grinding Visor Frame
  • 9100FX/9100 FX-Air
  • Replacement Part
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI Z87.1-2010
Color Black
Dimensions (L x W x H) 4 x 8.25 x 13.5 in.
Dimensions (L x W) 4 x 8.25 in.
For Use With (Equipment) Speedglas 9100 FX/ 9100 FX-Air Welding Helmet
For Use With (Application) Machine Operations, Grinding, Assembly, Sanding, Facility Maintenance, Welding
Height (English) 13.5 in.
Height (Metric) 336.55 mm
Length (English) 4 in.
Length (Metric) 101.6 mm
Lens Tint Clear
Model 06-0700-64
Product Type Visor
Quantity 1 Ea.
Visor Type Wide-View
Weight (English) 0.09 lb.
Weight (Metric) 40.82 g
Width (Metric) 209.55 mm
Width (English) 8.25 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.