Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Speedglas™ 9100 FX Welding Headcover For the Crown Portion

Catalog No. 19072191 Shop All 3M Products
Change view
Click to view available options
For Use With (Equipment):
Speedglas Welding Helmets 9100 FX Series
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-072-191 Speedglas Welding Helmets 9100 FX Series
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-072-191 Supplier 3M™ Supplier No. 7000128088
Add to Cart
Add to Cart

For use with the 9100FX complete helmet assembly to help protect the user from welding spark and spatter on the top portion of the head.

  • Headcover
  • Replacement Part
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI Z87.1-2010
Color Black
Dimensions (L x W x H) 0.659 x 10 x 16.5 in.
Dimensions (L x W) 0.659 x 10 in.
For Use With (Equipment) Speedglas Welding Helmets 9100 FX Series
For Use With (Application) Machine Operations, Assembly, Sanding, Welding, Facility Maintenance, Grinding
Height (English) 16.5 in.
Height (Metric) 419.1 mm
Length (English) 0.659 in.
Length (Metric) 16.74 mm
Model 06-0700-81
Product Type Head Cover
Quantity 1 Ea.
Weight (English) 0.15 lb.
Weight (Metric) 68 g
Width (Metric) 254 mm
Width (English) 10 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.