Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Speedglas™ 9100 Welding Headband Front Part Replacement

Catalog No. 19072182 Shop All 3M Products
Change view
Click to view available options
For Use With (Equipment):
Speedglas Welding Helmets 9100 Series
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-072-182 Speedglas Welding Helmets 9100 Series
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-072-182 Supplier 3M™ Supplier No. 7010385093
Add to Cart
Add to Cart

Spare part replacing only the front portion of the headband if the original parts become worn or damaged during use

  • Headband Front Part
  • Replacement Part
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI Z87.1-2010
Color Clear
Dimensions (L x W x H) 1.34 x 4.5 x 6 in.
Dimensions (L x W) 1.34 x 4.5 in.
For Use With (Equipment) Speedglas Welding Helmets 9100 Series
For Use With (Application) Machine Operations, Facility Maintenance, Welding, Assembly, Sanding, Grinding
Height (English) 6 in.
Height (Metric) 152.4 mm
Length (English) 1.34 in.
Length (Metric) 34.01 mm
Model 06-0400-53
Product Type Speedglas™ 9100 Headband Front Part
Quantity 1 Ea.
Weight (English) 0.029 lb.
Weight (Metric) 13.15 g
Width (Metric) 114.3 mm
Width (English) 4.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.