Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Speedglas™ 9100 Welding Headband Pivot Mechanism (Left & Right Sides)

Catalog No. 19072181 Shop All 3M Products
Change view
Click to view available options
For Use With (Equipment):
Speedglas Welding Helmets 9100 Series
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-072-181 Speedglas Welding Helmets 9100 Series
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-072-181 Supplier 3M™ Supplier No. 7010293063
Add to Cart
Add to Cart

Spare parts for the headgear for use if the original pivots become worn or damaged during use

  • Headband Pivot Mechanism
  • Replacement Part
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI Z87.1-2010
Construction Assembled
Color Black, Gray
Dimensions (L x W x H) 1.294 x 5 x 6.5 in.
Dimensions (L x W) 1.294 x 5 in.
For Use With (Equipment) Speedglas Welding Helmets 9100 Series
For Use With (Application) Machine Operations, Facility Maintenance, Welding, Assembly, Sanding, Grinding
Height (English) 6.5 in.
Height (Metric) 165 mm
Length (English) Face Shield 1.294 in.
Length (Metric) 32.87 mm
Model 06-0400-52
Mounting Type Clip-on
No. of Mounting Points 1
Product Type Headband Pivot Mechanism
Quantity 1 Left and 1 Right
Weight (English) 0.139 lb.
Weight (Metric) 0.063 kg
Width (Metric) 127 mm
Width (English) 5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.