Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Speedglas™ 9100 Welding Headband Replacement

Catalog No. 19072190 Shop All 3M Products
Change view
Click to view available options
For Use With (Equipment):
9100 Welding Helmets
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-072-190 9100 Welding Helmets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-072-190 Supplier 3M™ Supplier No. 7000127136
Add to Cart
Add to Cart

A replaceable part for use if the original headband becomes worn or damaged during use

  • Replacement Part
  • Product Series: 9100, 9100 FX, 9100 FX-Air, 9100 Series Welding Helmets, 9100-Air, Speedglas™ 9100
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI Z87.1-2010
Construction Assembled
Color Black
Dimensions (L x W x H) 8 x 6.25 x 5 in.
Dimensions (L x W) 8 x 6.25 in.
For Use With (Equipment) 9100 Welding Helmets
For Use With (Application) Machine Operations, Facility Maintenance, Welding, Assembly, Sanding, Grinding
Height (English) 5 in.
Height (Metric) 127 mm
Length (English) 8 in.
Length (Metric) 203 mm
Model 06-0400-51
Product Type Headband
Quantity 1 Ea.
Weight (English) 0.328 lb.
Weight (Metric) 0.149 kg
Width (Metric) 159 mm
Width (English) 6.25 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.