Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Speedglas™ Welding Helmet 9002NC

Catalog No. 17000683 Shop All 3M Products
Change view
Click to view available options
Certifications/Compliance:
ANSI Z87.1-2010
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance
17-000-683 ANSI Z87.1-2010
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-000-683 Supplier 3M™ Supplier No. 7010341356
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The 3M™ Speedglas™ Welding Helmet 9002NC is a welding helmet designed for rugged, dependable protection

  • Precision optics., which provide a view that appears lighter, brighter and more realistic, giving you better control of the weld puddle
  • A more comfortable suspension for longer weartime
  • Lighter weight Better for longer wearing, just 17 oz
  • Slim fit, better for tight spots
  • Simplified UI, easy to operate and maintain
  • Sensitivity: 4 Level (TIG>10A & MIG/MAG, Stick)
  • Welding Process MIG/Mag, Plasma, Stick, TIG >1A
  • ADF Shade Range Variable: 8-12
  • ADF Viewing Area: (H x W) 2.13 x 4.09 in.
  • 3M Catalog# 04-0100-20NC

TRUSTED_SUSTAINABILITY

Specifications

Battery Life 2000 hours
Battery Type ADF: CR2032
Certifications/Compliance ANSI Z87.1-2010
Color Black, Silver
Height (English) Viewing Area 2.13 in.
Material Polyamide, Polycarbonate
Model 04-0100-20NC
Suspension Type Ratchet
Visor Type Auto-Darkening Filter
Width (Metric) 23.6 cm
Width (English) 9.29 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.