Learn More
Description
- Grab and go with auto-on.
- The 9100XXi silver front panel houses external controls, enabling fast and easy access to the grinding and memory modes.
- Two memory modes that allow you to set individual settings for dark shade, light-to-dark switching sensitivity, and dark-to-light delay.
- External grinding mode activation.
- An improved user interface that is easy to understand.
- 3M™ Speedglas™ Auto Darkening Filter 9100XXi offers a 2.8 in. x 4.2 in. viewing area (approx)Selectable Shades 5, 8-13 and Shade 3 light state.
- Delay function to set the dark-to-light opening time.
- Sensitivity of the arc detection that can be adjusted. li>Ergonomic, adjustable head suspension for increased comfort, helmet stability and weight distribution.
- Comfort mode for tack welding and two-step recovery are not available with this model.
- Side windows - Shade 5 side filters that help increase peripheral visionMeets ANSI Z87.1-2010 high impact.
- Welding cap, carry bag, and starter kit included
Specifications
Specifications
| Battery Life | ADF: up to 1800 Hours |
| Battery Type | ADF: CR2032 |
| Height (English) Viewing Area | 2.8 in. x 4.2 in. |
| Height (Metric) Viewing Area | 73 mm x 107 mm |
| Model | 9100 XXi |
| Product Type | Welding Helmet |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.