Learn More
Honeywell™ Sperian™ Freedom Disposable Respirators
Description
- Available in multiple models for a variety of applications
- Three sizes ensure a secure, comfortable fit
- Choose from contaminant-specific models or multi-contaminant, multi-use respirators (with cartridge and filter pre-assembled), designed to meet NIOSH standards for multiple contaminant exposure
- Dispose when cartridges are expended, replacement parts and decontamination concerns are eliminated
Order Info
See chart below for a complete selection of respirators with pre-attached cartridges and filters. Probed models are also available; contact your Fisher Scientific™ Customer Service Representative for details. (Do not exceed maximum use concentration established by regulatory standards.)
Specifications
Specifications
| Certifications/Compliance | NIOSH 42CFR84 |
| Color Code | Green |
| Disposable | Single-use |
| Filter Type | Multi-contaminant (organic vapors, acid gas, ammonia, methylamine, formaldehyde) |
| Material | Thermoplastic Elastomer |
| Product Type | Half Mask Respirator |
| Size | Medium |
| For Use With (Application) | Fire protection, medical, pharmaceutical, transportation |
| Includes | Filter Pad, Retainer, Reusable Bag |
| Material (Faceshield) | Thermoplastic Elastomer |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.