Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Grinding Vial Set, Mid-Size Vial, PC, Stainless Steel

Catalog No. 6881
Change view
Click to view available options
Material:
Polycarbonate
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
68-81 Polycarbonate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 68-81 Supplier Cole-Parmer™ Supplier No. 6881
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Requires

886 Mid-Size Grinding Vial Adapter for grinding in the 6870 Large Freezer/Mill and 6884 Mid-Size Grinding Vial Adapter for Large Extractor/Vial Opener.

Mid-Size Grinding Vial for Freezer/Mill™ cryogenic grinders to simplify your processes.

  • Closed grinding vial prevents cross-contamination.
  • Excellent for grinding tissue, seeds, polymers, pharmaceuticals, and textiles.
  • Vial sets consist of a center cylinder, two end plugs, and an impactor.
  • Transparent center to view progress.
  • Withstands liquid nitrogen temperatures.
  • Compatible with Freezer/Mill™ cryogenic grinders 04500-39 to -42, 04577-77, and 04577-92 to -94.

Specifications

Product Type Grinding Set
Capacity (English) 0.10 to 0.88 oz.
Capacity (Metric) 3 to 25 g
For Use With (Equipment) Large Extractor/Vial Opener Conjunction with Mid Size Grinding Vial Adapter
Includes 1 Mid-size Stainless Steel Impactor, 2 Mid-size Stainless Steel End Plugs, and Mid-size Polycarbonate Center Cylinders
Material Polycarbonate
Material (Secondary) Stainless Steel
Sample Volume (English) 0.84 oz.
Sample Volume (Metric) 25 mL
Size Mid-size
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.