Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilfyter™ Cellulose-Based Sorbents

Catalog No. 19066492
Change view
Click to view available options
Capacity (English):
25 gal.
36 gal.
42 gal.
51 gal.
97 gal.
Type:
Cellulose Sorbent Pad
Cellulose Sorbent Sock
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Type
19-066-492 36 gal. Cellulose Sorbent Sock
19-066-493 42 gal. Cellulose Sorbent Sock
19-021832 97 gal. Cellulose Sorbent Sock
19-812-507 25 gal. Cellulose Sorbent Pad
19-812-508 51 gal. Cellulose Sorbent Pad
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-066-492 Supplier FyterTech Nonwovens Supplier No. 150301
Add to Cart
Add to Cart

Specifications

Color White
Capacity (English) 36 gal.
Capacity (Metric) 136.2 L
Material Cellulose, Polyester
Type Cellulose Sorbent Sock
For Use With (Application) For use on all types of non-aggressive spills
Dimensions (L x W) 4 ft. x 3 in. (1.21 m x 7.62 cm)
Length (English) 4 ft.
Length (Metric) 1.21 m
Width (English) 3 in.
Width (Metric) 7.62 cm
Weight (English) 14 lb.
Weight (Metric) 6 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.