Learn More
FyterTech Nonwovens Spilfyter™ Cellulose Sorbent Spill Kits
Description
- Assortment of poly and overpack drums in different sizes
- Cellulose-based sorbent offers different capacities of absorption
Specifications
Specifications
| Capacity (English) Sorbing | 19 gal. |
| Capacity (Metric) Sorbing | 72 L |
| Capacity (English) | 20 gal. |
| Capacity (Metric) | 75.7 L |
| Material | Cellulose |
| Type | Spill Kit |
| Includes | (4) 3 in. x 4 ft. cellulose socks, (24) 8 x 18 in. cellulose pads, disposal bag and twist tie, 20 gal. poly drum with Lever-lock metal ring top |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.