Learn More
FyterTech Nonwovens Spilfyter™ High Visibility Absorbent Wipes
Description
- Combines an absorbent with a Caution/Warning Sign
- Stored in a compact, convenient dispenser pack for easy portability
- Yellow color draws attention to affected area
- Deisigned for fluids in lab and safety environments
- Packaging is retail ready - inner cartons can be stored and displayed in master packaging
- Absorbs water, oil, diesel, gas, coolants, cutting fluids, hydraulic fluids, vegetable oil, acetone, turpentine, and more
Specifications
Specifications
| Capacity (English) Sorbing | 2 gal. |
| Certifications/Compliance | 6L |
| Color | Yellow |
| Capacity (English) | 10 gal. |
| Capacity (Metric) | 30 L |
| Material | Polypropylene |
| Type | Absorbent |
| For Use With (Application) | Spills |
| For Use With (Equipment) | Machinery |
| Packaging Quantity | 25 Wipes/Pk., 5 Pk./Cs. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.