Learn More
FyterTech Nonwovens Spilfyter™ Oil-Only Containment Products: Cart
Description
Compliance
Static-resistance sorbents meet NFPA specifications.
Specifications
Specifications
| Certifications/Compliance | NFPA |
| Capacity (English) | 146 to 170 gal. |
| Capacity (Metric) | 552.6 to 643.5 L |
| Material | Plastic |
| Type | Spill Kit Cart, Oil-only |
| For Use With (Application) | Indoor and outdoor applications where bulk tanks are present |
| Includes | (40) 3 in. x 4 ft. M-34 socks, (20) 3 x 10 ft. M-37 socks, (200) 16 x 18 in. M-70 pads, (15) 18 x 18 in. M-62 pillows, (1) 16 in. x 150 ft. roll M-91, 70 ct. SW.20-070 spilfyter wet wipes, 2 pair nitrile gloves, 2 pair splash goggles |
| Weight (English) | 300 lb. |
| Weight (Metric) | 136 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.