Learn More
FyterTech Nonwovens Spilfyter™ Oil-Only Containment Products: Booms
Description
Fine fibers and state-of-the-art multilayering technology provide superior capillary action.
Compliance
Static-resistance sorbents meet NFPA specifications.
Specifications
Specifications
| Certifications/Compliance | NFPA |
| Color | Blue |
| Material | Polyester, Polypropylene |
| Type | Oil Only Sock |
| For Use With (Application) | Standard use applications |
| For Use With (Equipment) | Drums, tanks or sinks |
| Dimensions (L x W) | 4 ft. x 3 in. |
| Length (English) | 4 ft. |
| Length (Metric) | 1.21 m |
| Width (English) | 3 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.