Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilfyter™ Oil-Only Containment Products: Spill Kits

Catalog No. 19066514
Change view
Click to view available options
Capacity (English):
24 gal.
26 gal.
40 gal.
89 gal.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-066-514 89 gal.
19-066-513 26 gal.
19-812-516 24 gal.
19-812-517 40 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-066-514 Supplier FyterTech Nonwovens Supplier No. 350095
Add to Cart
Add to Cart

Use components together for optimum performance

Fine fibers and state-of-the-art multilayering technology provide superior capillary action.

Socks

  • Polyester casing for excellent stretching ability
  • Contain polypropylene for superior absorption
  • Surround spill with socks to prevent spreading or use as a barricade

Compliance

Static-resistance sorbents meet NFPA specifications.

Specifications

Certifications/Compliance NFPA
Capacity (English) 89 gal.
Capacity (Metric) 336 L
Type 95 gal. Overpack Drum Spill Kit
For Use With (Application) Designed for either inside or outside storage
Includes (20) M-34 3 in. x 4 ft. socks, two hundred M-70 16 x 18 in. pads, ten M-62 18 x 18 in. pillows, M-40 8 in. x 20 ft. boom, five disposal bags and twist ties, two pair nitrile gloves, one pair splash goggles, 95 gal. overpack drum with screw-top lid
Weight (English) 117 lb.
Weight (Metric) 53 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.