Learn More
FyterTech Nonwovens Spilfyter™ Sanitizing Wipe Kit
Description
- (1) Load the dry wiper roll into the re-usable bucket; (2) Mix the sanitizer/cleaner solution and pour over the roll of wipers; and (3) Thread the first wiper through the lid and close.
- The cleaner/sanitizer is a proprietary blended cleaner and solution approved by the FDA, EPA and NSF D2.
- Packets are pre-portioned for easy chemical dilution, no measuring required. Correctly diluted (1 packet per 32 oz. of hot water) should test at 199ppm available chlorine.
- Reusable bucket has an airtight lid to keep your wipes saturated, avoid contamination and reduce staff exposure to the chemicals.
- Wipers easily absorb the cleaning solution while remaining durable to handle your daily cleaning needs.
- Each coreless roll pulls from the center – perfect for feeding wipers through the sanitizing kit bucket lid.
- Wipes should be dispensed through the lid WET – dry wipes will tear.
- The first couple wipes may tear until the core wrap corrects itself.
- Only pull swipe straight up. Pulling to the side could cause the wipe to tear.
Specifications
Specifications
| Product Type | Airlaid Wiper |
| Material | Cellulose |
| Color | White |
| Disposable | Single-use |
| Dimensions (L x W) | 6.8 x 6 in. |
| For Use With (Application) | Cleaning and Sanitizing |
| Packaging Quantity | 300 Wipes/Roll |
| Sterility | Non-sterile |
| Includes | Sanitizing Wipe Kit Plus, Bucket |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.