Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilfyter™ Universal Camo Absorbent Wipes

Catalog No. 19066668
Change view
Click to view available options
Capacity (English):
10 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-066-668 10 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-066-668 Supplier FyterTech Nonwovens Supplier No. DS7911

Spilfyter™ Universal Camo Absorbent Wipes are made of soft, melt blown material and offer superior absorption versus a standard paper wipe

  • Dual layered product is extremely strong and durable
  • Top spunbond layer has a unique camouflage printed pattern making it easy to hide spills
  • Highly absorbent: designed for industrial and MRO environments and fluids
  • Packaging is retail ready - inner cartons can be stored and displayed in master packaging
  • Absorbs water, oil, diesel, gas, coolants, cutting fluids, hydraulic fluids, vegetable oil, acetone, turpentine, and more

Specifications

Capacity (English) Sorbing 2 gal.
Certifications/Compliance 6L
Color Camouflage
Capacity (English) 10 gal.
Capacity (Metric) 30 L
Material Polypropylene
Type Absorbent
For Use With (Application) Spills
For Use With (Equipment) Machinery
Packaging Quantity 25 Wipes/Pk., 5 Pk./Cs.
Dimensions (L x W x H) 10 x 11.5 x 12 in.
Length (English) 10 in.
Length (Metric) 0.254 m
Width (English) 11.5 in.
Width (Metric) 0.2921 m
Height (English) 12 in.
Height (Metric) 0.3048 m
Weight (English) 7.2 lb.
Weight (Metric) 3.3 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.