Learn More
FyterTech Nonwovens Spilfyter™ Universal Spill Containment Products
Description
Use with Spilfyter pads and rolls for complete coverage.
Socks
- Contain polypropylene for superior absorption, plus polyester casing for excellent stretching ability
- Surround spill with socks to prevent spreading or to use as a barricade
- Absorb and retain oil, water, solvents, coolants, etc, to prevent spreading spills, to wrap around leaky drums, tanks, sinks, machine bases for leak protection, useful as a barricade, makes cleanup quick and easy
- Pillows soak up different size spills in ponds, ditches, open water or under machinery
- Pillow-in-a-Pan Kit holds liquids within plastic pan that also holds pillow
- Absorb and retain oil, water, solvents, coolants and many more, contain spills and prevent migration, makes cleanup quick and easy
- Precut hole provides a perfect fit around pump
- Superior absorbency keeps drum tops clean
- Absorb and retain oil, water, solvents, coolants, etc., place on drum tops to soak up pump drips and keep work areas neat and clean
- Provides absorption protection from spills and cushioning to minimize breakage
- Absorb and retain oil, water, solvents, coolants and many more, used as a rag for quick wipe ups, use to line shelves and for clean-up applications
- Complete spill response capability for either inside or outside storage
Specifications
Specifications
| Capacity (English) | 18 gal. |
| Capacity (Metric) | 68.04 L |
| Material | Recycled Tissue, Plastic Poly Backing |
| Type | Heavy-duty Soaker Roll |
| For Use With (Application) | Provide absorption protection from spills and cushioning to minimize breakage |
| Includes | Cloth-like fabric top |
| Packaging Quantity | 2/Cs. |
| Dimensions (L x W) | 200 ft. x 20 in. |
| Length (English) | 200 ft. |
| Length (Metric) | 6096 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.