Learn More
FyterTech Nonwovens Spilfyter™ Wet Wipes
Specifications
Specifications
| Product Type | Wet Wipes |
| Length (English) | 12 in. |
| Length (Metric) | 30.4 cm |
| Width (English) | 10 in. |
| Width (Metric) | 25.4 cm |
| Material | Polypropylene |
| Color | Orange |
| Dimensions (L x W) | 12 x 10 in. (30.48 x 25.4 cm) |
| For Use With (Application) | Safe for use on skin |
| Packaging Quantity | 70 Wipes/Canister |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.