Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilhyder™ Universal Sorbent Roll

Catalog No. 19169706
Change view
Click to view available options
Width (English):
16 in.
32 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19-169-706 32 in.
19-169-707 16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-169-706 Supplier FyterTech Nonwovens Supplier No. SM93
Add to Cart
Add to Cart

Reinforced spunbond top layer for added durability and low lint

  • Absorbs and retains oil, water, solvents, and coolants
  • Keeps floors clean and dry in walkways and high traffic areas and assembly and production areas
  • Reinforced top layer for added durability
  • Dimple bonded for additional strength
  • Horizontally perfed and vertically zipped for a customized fit
  • Color: gray

Specifications

Color Gray
Capacity (English) 100 gal.
Capacity (Metric) 378.5 L
Material Spunbond
Type Universal Sorbent Roll
For Use With (Application) Absorbs and retains oil, water, solvents, coolants, etc
Dimensions (L x W) 300 ft. x 32 in. (91.4 m x 81.3 cm)
Length (English) 300 ft.
Length (Metric) 91.4 m
Width (English) 32 in.
Width (Metric) 81.3 cm
Weight (English) 40 lb.
Weight (Metric) 18 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.