Learn More
Description
- Adds protection from heavy truck and equipment tires and the debris they carry
- Good traction makes track belting ideal for use in wet conditions and prevents berm from bunching up or tearing when wheels turn
- Made of PVK-coated polyester to resist abrasions and punctures, UV-resistant material won't stretch or crack
- For use with 10 x 10 ft. Collapse-A-Tainer
- 3 x 12 ft.
Specifications
Specifications
| Material | Polyester |
| Type | Containment Berm |
| For Use With (Application) | Berm Track Belting |
| Length (English) | 12 ft. |
| Length (Metric) | 3.7 m |
| Width (English) | 3 ft. |
| Width (Metric) | 91 cm |
| Weight (English) | 33.6 lb. |
| Weight (Metric) | 15.2 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
