Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Spill Containment Drums
GREENER_CHOICE

Catalog No. 19045911 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Capacity (English):
14 gal.
20 gal.
30 gal.
95 gal.
Type:
Lab Pack Poly Drum, Plastic Lever-lock
Lab Pack Poly Drum, Plastic Lever-locking Ring
Lab Pack Poly Drum, Screw Top
Lab Pack Poly Drum; Metal Lever-lock
Overpack Poly Drum, Screw Top
Salvage Drum, Metal Bolt Band
Load Bearing Capacity (English):
88 lb.
125 lb.
143 lb.
220 lb.
396 lb.
660 lb.
748 lb.
3696 lb.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Type Load Bearing Capacity (English)
19-045-911 30 gal. Lab Pack Poly Drum; Metal Lever-lock 396 lb.
19-811-054 30 gal. Salvage Drum, Metal Bolt Band 396 lb.
18-999-4472 95 gal. Salvage Drum, Metal Bolt Band 748 lb.
19-161-901 30 gal. Lab Pack Poly Drum, Plastic Lever-lock 220 lb.
19-999-349 95 gal. Overpack Poly Drum, Screw Top 660 lb.
19-120-707 30 gal. Lab Pack Poly Drum, Screw Top 3696 lb.
19-039-668 20 gal. Lab Pack Poly Drum, Screw Top 125 lb.
19-160-518 14 gal. Lab Pack Poly Drum; Metal Lever-lock 220 lb.
19-160-510 14 gal. Lab Pack Poly Drum, Plastic Lever-lock 143 lb.
18-999-4474 20 gal. Lab Pack Poly Drum, Plastic Lever-locking Ring 88 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 19-045-911 Supplier Eagle™ Supplier No. 1601MB
Add to Cart
Add to Cart

Approved for use with Packing Groups I, II and III

Lightweight drums for safe storage, transportation, cleanup and containment of containers from 5 to 55 gallons (19 to 208L). Made of chemical- and weather-resistant HDPE with UV inhibitors that incinerate completely. Nestable for ideal storage.

Lab Packs

  • For use with bottles, cans, carboys and 5-gal. pails
  • Yellow (except 1610MB which is blue)
Salvage Drums
  • Meet 3psi pressure test for Salvage Drum Compliance
  • Require “Salvage Drum” labeling (included)
  • Yellow
Overpacks
  • For use with larger containers up to 55 gal.
  • Pass 3psi pressure test
  • Yellow

 

Order Info

Lab Packs and Overpacks cannot contain free liquids. Sufficient sorbents must be used with any leaking containers to absorb all liquids.

Certifications

UN certified to HM-181. UL 94HB Flammability Rating.

Compliance

All drums meet FDA 21CFR177.1520. Lab packs meet DOT 49CFR173.12. Overpacks meet DOT 49CFR173.25. Salvage drums meet DOT 49CFR173.3.

Specifications

Certifications/Compliance DOT 49 CFR 173.3, FDA 21 CFR 177.1520
Color Blue
Capacity (English) 30 gal.
Capacity (Metric) 114 L
Material HDPE
Type Lab Pack Poly Drum; Metal Lever-lock
For Use With (Application) Ideal for storage, transportation, clean up and spill containment of larger containers
For Use With (Equipment) Bottles, cans, carboys and 5 gal. pails
Load Bearing Capacity (English) 396 lb.
Load Bearing Capacity (Metric) 180 kg
Resistant Weather and chemical
Weight (English) 18 lb.
Weight (Metric) 8.2 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.