Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sellstrom™ Spill Control Pillows

Catalog No. 172191A Shop All Sellstrom Manufacturing Products
Encompass_Preferred
Change view
Click to view available options
Capacity (English):
1 qt.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
17-219-1A 1 qt.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-219-1A Supplier Sellstrom™ Supplier No. 68120

missing translation for 'validMainframeMsg'

Absorbs and contains all types of acid, caustic, solvent or oil

  • Pillows absorb up to 1 quart or 1 gallon
  • Universal spill control pillows for spill control stations
  • Color: white

Specifications

Color White
Capacity (English) 1 qt.
Capacity (Metric) 0.95 L
Material Glass Silicate
Type Spill Control Pillow
For Use With (Application) Universal spill control pillows absorb and contain all types of acid, caustic, solvent or oil
Dimensions (L x W) 16 x 7 in. (40.6 x 17.78 cm)
Length (English) 16 in.
Length (Metric) 40.6 cm
Width (English) 7 in.
Width (Metric) 17.78 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.