Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Spill Kit in 20-Gallon High-Visibility Container
SDP

Catalog No. 18366560 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English) Sorbing:
12 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Sorbing
18-366-560 12 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-560 Supplier PIG™ Supplier No. KIT264
Add to Cart
Add to Cart

Universal spill kit stored in a high-visibility 20 gal. container with threaded lid.

  • Lift-out, prepacked baskets speed access to kit contents
  • Lime green drum is easy to locate
  • Lightweight polypropylene drum resists chemicals and keeps contents clean and dry
  • 'Spill Kit' sign for quick identification
  • Threaded lid secures contents while providing easy access
  • Tamperproof seal helps prevent pilfering of spill response supplies
  • Temporary disposal bags with ties help make cleanup faster
  • Recommended for indoor use, but can be used outside with correct overpack protection cover (not included)

Includes:

  • 4 - 3 x 48 in. blue absorbent sock
  • 1 - 3 in. x 10 ft. blue absorbent sock
  • 15 - 15 x 20 in. absorbent mat pad
  • 2 - 17 x 21 x 2 in. absorbent pillow
  • 5 - 18 x 30 in. polyethylene disposal bags
  • 6 - 2 x 6 in. tamperproof seal label
  • 1 - 20 gal. high visibility container with threaded lid

Spill Kit dimensions are approximate

Specifications

Capacity (English) Sorbing 12 gal.
Capacity (Metric) Sorbing 45.4 L
Material Polypropylene
Type Spill Kit
Weight Capacity Heavyweight
Width (English) 22 in.
Width (Metric) 56 cm
Height (English) 19 in.
Height (Metric) 48 cm
Weight (English) 27.4 lb.
Weight (Metric) 12.4 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.