Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Overpack drum container is UN Rated for shipping waste after spill cleanup
- Neatly prepacked container speeds access during a spill emergency
- Temporary disposal bags help make cleanup easier
- Overpack is X-rated in Packing Groups I, II and III for shipping spill cleanup waste by land, sea or rail
- Lightweight polypropylene container resists chemicals and keeps contents clean and dry
- Two broom holes 180-degrees opposite each other on the lid allow 100% positive leverage for easy opening and closing with a broom handle or bar
- 'Spill Kit' sign for quick identification
- Ledges molded into container make kit easy to move by forklift, and foot hold in the drum base allows you to hold the drum securely in position while opening or closing the lid
- Apply a tamperproof seal to alignment holes on lid and drum to ensure contents aren't disturbed
- Features enhanced lid and base design for added strength and security for stacking or if the drum is accidentally dropped
- A PIG Overpack Protection Cover (not included) is suggested for outdoor storage to protect container from UV degradation and weathering
- Spill Kit dimensions are approximate
- Includes: 1 - 3 in. x 10 ft. blue absrobent sock, 4 - 3 x 48 in. blue absrobent socks, 15 - 15 x 20 in. absrobent mat pads, 2 - 17 x 21 x 2 in. absrobent pillows, 5 - 18 x 30 polyethylene disposal bags, 6 - 2 x 6 in. tamperproof seal labels, 1 - 23 x 19 in. overpack salvage drum
Specifications
Specifications
| Absorbancy | 12 gal. |
| Material | Polypropylene |
| Type | Spill Kit |
| Height (English) | 19 in. |
| Height (Metric) | 48 cm |
| Diameter (English) | 23 in. |
| Diameter (Metric) | 58 cm |
| Weight (English) | 30 lb. |
| Weight (Metric) | 13.6 kg |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
