Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Spill Response Plus (SRP) Universal Plus Absorbents
GSA_VA

Catalog No. 19140739 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 7.5 in.
50 ft. x 7.5 in.
Type:
Sorbent Pad
Packaging Quantity:
1 Roll
100/Pk.
200/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Type Packaging Quantity
19-140-739 10 x 7.5 in. Sorbent Pad 200/Pk.
19-140-740 10 x 7.5 in. Sorbent Pad 100/Pk.
19-140-743 50 ft. x 7.5 in. - 1 Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-140-739 Supplier Brady™ Supplier No. SRPH200
Add to Cart
Add to Cart

Small custom size reduces waste

  • For preventing slips, trips and falls that commonly occur in the retail, hospitality and grocery markets
  • Dimpled design for added durability and reduced linting
  • Highly absorbent, multi-purpose absorbent made to handle virtually any liquid
  • Available as pads and rolls
  • This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

    Specifications

    Material Polypropylene
    Type Sorbent Pad
    Packaging Quantity 200/Pk.
    Weight Capacity Heavyweight
    Dimensions (L x W) 10 x 7.5 in.
    Length (English) 10 in.
    Width (English) 7.5 in.
    WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.