Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Spill Response Plus (SRP) Universal Plus Absorbents

Catalog No. 19140743 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 7.5 in.
50 ft. x 7.5 in.
Packaging Quantity:
1 Roll
100/Pk.
200/Pk.
Type:
Sorbent Pad
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Packaging Quantity Type
19-140-743 50 ft. x 7.5 in. 1 Roll -
19-140-740 10 x 7.5 in. 100/Pk. Sorbent Pad
19-140-739 10 x 7.5 in. 200/Pk. Sorbent Pad
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-140-743 Supplier Brady™ Supplier No. SRPH75P

Small custom size reduces waste

  • For preventing slips, trips and falls that commonly occur in the retail, hospitality and grocery markets
  • Dimpled design for added durability and reduced linting
  • Highly absorbent, multi-purpose absorbent made to handle virtually any liquid
  • Available as pads and rolls
  • Specifications

    Packaging Quantity 1 Roll
    Weight Capacity Heavyweight
    Dimensions (L x W) 50 ft. x 7.5 in.
    Length (English) 50 ft.
    Width (English) 7.5 in.
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.