Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ SpillBlocker™ 2.25 in. Dike
SDP

Catalog No. 18366627 Shop All New Pig Corporation Products
Change view
Click to view available options
Color:
Black
Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-366-627 Black
18-366-628 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-366-627 Supplier PIG™ Supplier No. PLR204BK
Add to Cart
Add to Cart

Reusable dike to confine and divert spills up to 2.25 in. deep.

  • Tear-resistant top layer and a flexible, tacky bottom layer to create a tight, liquid-proof seal on smooth surfaces
  • 2.25 in. height offers fast protection to contain small spills or washdowns; can also be used for temporary containment
  • Reusable dike cleans easily with soap and water
  • Confines and diverts fluids without absorbing them, making cleanup simple
  • Polyurethane material resists water, oils and many chemicals
  • Includes: 1 - 4 in. x 10 ft. x 2.25 in. section

Specifications

Color Black
Material Polyurethane
Type Containment Berm
Dimensions (L x W x H) 10 ft. x 4 in. x 2.25 in.
Weight (English) 30 lb.
Weight (Metric) 13.6 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.