Learn More
Description
- Tear-resistant top layer and a flexible, tacky bottom layer to create a tight, liquid-proof seal on smooth surfaces
- 3 in. height for containing deeper pools of liquid, larger flows, or larger volume spills
- Reusable dikes clean easily with soap and water
- Built-in dovetail connectors create a liquid-proof seal and allow you to join as many sections as you need without extra parts
- Confines and diverts fluids without absorbing them, making cleanup simple
- Polyurethane material resists water, oil and many chemicals
- Includes: 2- 3.5 in. x 5 ft. x 3 in. sections
Specifications
Specifications
| Color | Black |
| Material | Polyurethane |
| Type | Containment Berm |
| Packaging Quantity | 2/Cs. |
| Dimensions (L x W x H) | 5 ft. x 3.5 in. x 3 in. |
| Weight (English) | 25 lb. |
| Weight (Metric) | 11.3 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
