Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ SpillBlocker™ 3 in. Dike
SDP

Catalog No. 18366632 Shop All New Pig Corporation Products
Change view
Click to view available options
Color:
Black
Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-366-632 Yellow
18-366-631 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-366-632 Supplier PIG™ Supplier No. PLR267YW
Add to Cart
Add to Cart

Reusable dike to confine and divert spills up to 3 in. deep.

  • Tear-resistant top layer and a flexible, tacky bottom layer to create a tight, liquid-proof seal on smooth surfaces
  • 3 in. height for containing deeper pools of liquid, larger flows, or larger volume spills
  • Reusable dikes clean easily with soap and water
  • Built-in dovetail connectors create a liquid-proof seal and allow you to join as many sections as you need without extra parts
  • Confines and diverts fluids without absorbing them, making cleanup simple
  • Polyurethane material resists water, oil and many chemicals
  • Includes: 2- 3.5 in. x 5 ft. x 3 in. sections

Specifications

Color Yellow
Material Polyurethane
Type Containment Berm
Packaging Quantity 2/Cs.
Dimensions (L x W x H) 5 ft. x 3.5 in. x 3 in.
Weight (English) 25 lb.
Weight (Metric) 11.3 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.