Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ SpillFix™ Granular Absorbent Boom

Catalog No. 19666500 Shop All Brady Corporation Products
Change view
Click to view available options
Length (Metric):
1.5 m
3.4 m
Packaging Quantity:
2/Cs.
4/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Packaging Quantity
19-666-500 3.4 m 2/Cs.
19-666-501 1.5 m 4/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-666-500 Supplier Brady™ Supplier No. SF10BOOM

Completely natural producing no carcinogens or dust and has more than four times absorption power of similar booms.

  • Effective on absorption of hydrocarbons, water-based fluids and most aggressive chemicals
  • Certified safe for landfill disposal
  • Lightweight and easy to deploy
  • Wringable for added life

Specifications

Color Yellow
Capacity (English) 6 gal.
Capacity (Metric) 22.7 L
Type Coconut Coir-filled Boom
Packaging Quantity 2/Cs.
Length (English) 10 ft.
Length (Metric) 3.4 m
Diameter (English) 4 in.
Diameter (Metric) 10.1 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.