Learn More
Description
- Effective on absorption of hydrocarbons, water-based fluids and most aggressive chemicals
- Certified safe for landfill disposal
- Lightweight and easy to deploy
- Wringable for added life
Specifications
Specifications
| Color | Yellow |
| Capacity (English) | 6 gal. |
| Capacity (Metric) | 22.7 L |
| Type | Coconut Coir-filled Boom |
| Packaging Quantity | 4/Cs. |
| Length (English) | 5 ft. |
| Length (Metric) | 1.5 m |
| Diameter (English) | 4 in. |
| Diameter (Metric) | 10.1 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.