Learn More
Description
- Standard SpillNEST™ Berm is designed for indoor and outdoor use with moderate to heavy traffic
- For oil and gas sites and other large area applications
- Easy to assemble
- Folds, stacks and stores conveniently
- Ready for immediate setup and use
- Durable and reusable
- Entry and exit from any point without harming foam logs
- Made in the USA
Specifications
Specifications
| Material | PVC Fabric |
| Type | Spill Containment Pallet |
| Weight Capacity | Medium-weight |
| Weight (English) | 47 lb. |
| Weight (Metric) | 21.3 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
