Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ SpillSlope™ Steel Shelf with Polyethylene Tray

Catalog No. 19822474 Shop All Justrite Safety Group Products
Change view
Click to view available options
For Use With (Equipment):
4 gal. Countertop Cabinet
Fits 60-gal. cabinet
Depth (English) Exterior:
13 in.
29 in.
Width (English) Exterior:
13.375 in.
30.375 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Depth (English) Exterior Width (English) Exterior
19-822-474 4 gal. Countertop Cabinet 13 in. 13.375 in.
19-822-489 Fits 60-gal. cabinet 29 in. 30.375 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-822-474 Supplier Justrite™ Supplier No. 29973

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Increase the efficiency and space of existing cabinetry. The Justrite™ SpillSlope™ Steel Shelf with Polyethylene Tray is the perfect product to add additional storage space. The Chemchor™ thermoplastic liner offers superior protection.

  • Patented SpillSlope™ galvanized steel shelves direct spills to back and bottom of a leakproof sump.
  • These Polyethylene accessories with slightly curved edge provide additional protection against leaks and spills

Specifications

For Use With (Equipment) 4 gal. Countertop Cabinet
Load Bearing Capacity 350 lb. (159 kg)
Width (Metric) Exterior 340 mm
Depth (Metric) Exterior 330 mm
Depth (English) Exterior 13 in.
Certifications/Compliance ANSI MH28.1
Width (English) Exterior 13.375 in.
Material Steel, Polyethylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.