Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ SpillStopper Work Surface for 5 ft. Protector ClassMate Laboratory Hood
SDPSCI_ED

Catalog No. S71867 Shop All Labconco Corporation Products
Change view
Click to view available options
Cut Style:
Left Rear, Right Side
Left Side
Left Side, Right Rear
Left Side, Right Side
Right Side
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cut Style
S71867 Left Rear, Right Side
S71866 Left Side, Right Side
S71862 Right Side
S71864 Left Side
S71868 Left Side, Right Rear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S71867 Supplier Labconco™ Supplier No. 9600512
Add to Cart
Add to Cart

Designed to protect fume hoods from accidental spills. Labconco SpillStopper Work Surface for 5 ft. Protector ClassMate Laboratory Hood is molded from a special formulation of corrosion-resistant epoxy resins.

  • Molded from a special formulation of corrosion-resistant epoxy resins.
  • Dished and contoured to conform to the interior liner of Protector Laboratory Hoods
  • Front edge has a large radius to aerodynamically direct airflow into the fume hood
  • Pre-drilled holes for venting and plumbing passthroughs are provided
  • Some include 6 x 3 in.cupsink cutouts.

Specifications

For Use With (Equipment) Protector ClassMate Hood (5 ft.)
Height (English) 1.25 in.
Weight (English) 110.0 lb.
Weight (Metric) 49.9 Kg
Depth (English) 26 in.
Width (English) 60 in.
Height (Metric) 3.175 cm
Depth (Metric) 66.0 cm
Width (Metric) 152.4 cm
Product Type SpillStopper Work Surface (5 ft.)
Material Epoxy Resin
For Use With (Application) Protecting Fume Hood from Accidental Spills
Height Overall (English) 1.25 in.
Height Overall (Metric) 3.175 cm
Cut Style Left Rear, Right Side
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.