Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Spinal Cord Model
SCI_ED

Catalog No. S80982 Shop All Walter Products Products
Change view
Click to view available options
Quantity:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S80982 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80982 Supplier Walter Products™ Supplier No. B10260
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This spinal cord model is 5X life-size and is sectioned both longitudinally and in cross-section to show the anterior and posterior nerve roots, ganglia and blood vessels.

  • 5X enlarged model for detailed examination
  • Sectioned both longitudinally and in cross-section
  • Labeled diagram included
  • Mounted on a stand

Specifications

For Use With (Application) Education
Height (Metric) 15 cm
Includes Human Spinal Column Model
Length (Metric) 15 cm
Material PVC
Quantity 1
Size 5x Life-size
Weight (Metric) 0.57 kg
Width (Metric) 30 cm
Product Type Model, Human Spinal Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.