Learn More
Description
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon® brand PTFE coating for superior chemical compatibility
- Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
- Pivot ring aids in reducing friction and chattering (S71738 does not have a pivot ring)
- Autoclavable
- Manufactured in registered ISO 9001:2008 facilities, as verified by SGS certification
Specifications
Specifications
| Coating | PTFE, FDA-grade, USP Class VI |
| Quantity | 1 |
| Type | Magnetic Stir Bar with Pivot Ring |
| Autoclavable | Autoclavable |
| Diameter (Metric) | 9.5 mm |
| Length (Metric) | 12.7 mm |
| Shape | Octagon |
| Includes | Integral pivot ring |
| Certifications/Compliance | FDA, USP Class VI, ISO 9001:2008 |
| Material | Alnico Magnet |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
