Learn More
Bel-Art™ SpinPak Octagon Magnetic Stirring Bar Packs
Shop All SP Bel-Art & SP Wilmad-LabGlass ProductsDescription
- With integral pivot ring to reduce friction and chattering
- One size per pack
- Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE low friction coating
- Durable and inert
- Autoclavable
Specifications
Specifications
| Coating | PTFE, FDA-grade, USP Class VI |
| Material | PTFE, Alnico Magnet |
| Autoclavable | Autoclavable |
| Type | Magnetic Stir Bar Set |
| Diameter (Metric) | 8 mm |
| Length (Metric) | 38 mm |
| Shape | Octagon |
| Quantity | 6 |
| Length (English) | 1.5 in. |
| Diameter (English) | 0.312 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.