Learn More
Description
- LCD display has the ability to change between an RPM and RCF setting
- Separate short spin button is available for convenient and quick spins
- Includes 100 x 15 mL conical bottom tubes with graduated marks and green screw caps
- LCD display shows time and speed
- Safety lid-lock prevents centrifuge lid from opening until rotor has stopped spinning
- Acceleration time to max. speed: 20 to 80 s
- Braking time from max. speed: 20 to 80 s
Specifications
Specifications
| Includes | Centrifuge and 100 Tubes |
| Capacity | 6 x 15 mL |
| Max. RCF | 3,074 x g |
| Max. Speed | 5,000 rpm |
| Timer | 10 s to 99 min |
| Rotor | 6 Place |
| Wattage | 40 W |
| Weight (English) | 8.6 lb. |
| Weight (Metric) | 3.4 kg |
| Frequency | 60 Hz |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
