Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Spinplus Digital Benchtop Centrifuges
SCI_ED

Catalog No. S139004 Shop All Walter Products Products
Change view
Click to view available options
Capacity:
6 x 15 mL
8 x 15 mL
Rotor:
6 Place
8 Place
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Rotor
S139004 8 x 15 mL 8 Place
S139003 6 x 15 mL 6 Place
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is intended for educational purposes only.
Catalog No. S139004 Supplier Walter Products™ Supplier No. TCSPINPLUS8T
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is intended for educational purposes only.

This digital benchtop centrifuge is ideal for separation of samples and comes with 100 screw cap centrifuge tubes to get you started.

  • LCD display has the ability to change between an RPM and RCF setting
  • Separate short spin button is available for convenient and quick spins
  • Includes 100 x 15 mL conical bottom tubes with graduated marks and green screw caps
  • LCD display shows time and speed
  • Safety lid-lock prevents centrifuge lid from opening until rotor has stopped spinning
  • Acceleration time to max. speed: 20 to 80 s
  • Braking time from max. speed: 20 to 80 s

Specifications

Includes Centrifuge and 100 Tubes
Capacity 8 x 15 mL
Max. RCF 3,074 x g
Max. Speed 5,000 rpm
Timer 10 s to 99 min
Rotor 8 Place
Wattage 40 W
Weight (English) 8.6 lb.
Weight (Metric) 3.4 kg
Frequency 60 Hz
Voltage 110 V
Display Type LCD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.