Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design Splinter Tweezer Forceps with Guide Pins, Extra-Fine Tips, Smooth Jaws

Catalog No. 22079762 Shop All Surgical Design Products
Change view
Click to view available options
Length (Metric):
11.43 cm
13.97 cm
16.51 cm
Tip Style:
Curved, Smooth
Straight, Smooth
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tip Style
22-079-762 13.97 cm Straight, Smooth
22-079-761 11.43 cm Straight, Smooth
22-079-763 16.51 cm Straight, Smooth
22-079-764 11.43 cm Curved, Smooth
22-079-765 13.97 cm Curved, Smooth
22-079-766 16.51 cm Curved, Smooth
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22-079-762 Supplier Surgical Design Supplier No. 25755P
Add to Cart
Add to Cart

Surgical Design™ Splinter Forceps are multi-purpose forceps used in first aid, research experiments, general surgery and more. The advantageous fine tips are primarily used to extract small, foreign objects on the surface of the skin. It is also used for handling bandages, sutures, cotton/gauze, and more.

  • Surgical Design™ Premier line exceeds performance and quality expectations. Guaranteed.
  • Used in variety of applications
  • Easy and effortless grasping of fine tissue
  • Lightweight and portable
  • Guide pin for precision work
  • Unbelievable Workmanship – Guaranteed Free From Defect
  • High polish finish
  • Corrosion protected by passivation and ultrasonic cleaning
  • Properly Tempered - Rockwell Hardness (HRC): 40-45
  • Sterilizable by EtOH/Gamma Radiation
  • Fully autoclavable
  • Available in various sizes and curvatures

Certifications

ASTM, ISO 9001, cGMP

Specifications

Tip Style Straight, Smooth
No. per Pack 12
Length (English) 5.5 in.
Material Surgical Grade Stainless Steel
Length (Metric) 13.97 cm
Product Type Forceps, Splinter, Fine-point
Finish High Polish
Grade Premium
For Use With (Application) Multipurpose
Includes Guide Pin
Style Fine-tip
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.