Learn More
Wells Lamont™ Split Leather Cut Resistant Glove with Whizard™ Liner
Shop All Wells Lamont Industry Group ProductsDescription
- Premium cowhide side split leather
- Whizard™ cut resistant liner offers a high level of cut resistance, providing 3x more cut protection than aramid lined gloves
- Gauntlet cuff provides wrist protection up to the forearm
- Gunn cut
- Wing thumb
- ANSI Puncture Level 5
- ANSI Cut Level A7
- ANSI Level 2 Heat Rating
- Sold by the dozen pair
Specifications
Specifications
| Construction | Cut & Sewn |
| Coating Material | Uncoated |
| Cut Resistance Rating | ANSI A7 |
| Hand | Specific |
| Latex Free | Yes |
| Material | Premium Cowhide Side Split Leather |
| Product Type | Cut-resistant Gloves |
| Size | Medium |
| Glove Cuff Color | Green |
| Glove Cuff Style | Gauntlet |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.