Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Spoonula™ Lab Spoon
SCI_ED

Catalog No. S35888 Shop All Fisherbrand Products
Change view
Click to view available options
Length (English):
9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S35888 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S35888

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fisherbrand Spoonula™ Lab Spoon is used for transferring crystalline materials, crushing lumps, scraping, or even chopping!

Fisherbrand™ Spoonula™ Lab Spoon is used for transferring crystalline materials, crushing lumps, scraping, or even chopping. Our spatulas are designed to exceed performance expectations -This is the Fisherbrand Advantage.

  • Made from ASTM™ standard stainless-steel construction
  • Polished finishing
  • Spoon end: 1.25L x 0.56 in.W (32 x 14mm)
  • Spatula end: 2L x 0.31 in.W (51 x 7.9mm)

Specifications

Length (English) 9 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.