Learn More
Description
- Spray bottles are made from clear polyethylene terephthalate (PET).
- Include a white spray nozzle with clear cap to keep nozzle clean and leak-proof.
- PET is lightweight, chemically resistant and has excellent durability.
- Available in 8 oz. and 16 oz. capacity.
- Available in both pack and case quantities.
Specifications
Specifications
| Capacity (Metric) | 473 mL |
| Color | Clear |
| Material | PET |
| Quantity | 180 Pk. |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Narrow, Threaded |
| Chemical Label | Unlabeled |
| Closure Material | Plastic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

