Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Spring Scale
SDPSCI_ED

Catalog No. S139525 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity:
100 g (1 N)
1000 g (10 N)
2000 g (20 N)
250 g (2.5 N)
500 g (5 N)
5000 g (50 N)
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S139525 100 g (1 N)
S139526 250 g (2.5 N)
S139527 500 g (5 N)
S139528 1000 g (10 N)
S139529 2000 g (20 N)
S139530 5000 g (50 N)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. S139525 Supplier United Scientific™ Supplier No. SB0100
Add to Cart
Add to Cart
This item is not returnable. View return policy

A simple and classic way to measure force/mass.

  • Spring scale features clear plastic case for student observation
  • Includes an aluminum front panel that can be moved up or down for zero adjustment, metal pointer, suspension ring, and load hook

Specifications

Capacity 100 g (1 N)
Display Type Analog
Type Spring Scale

Warning: Cancer and reproductive harm

Prop 65

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.