Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Springs Set
SDPSCI_ED

Catalog No. S16030ND Shop All Vernier Software Products
Change view
Click to view available options
For Use With (Application):
Educational use only
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
S16030ND Educational use only
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S16030ND Supplier Vernier™ Supplier No. SPRINGS
Add to Cart
Add to Cart

Includes

Springs Set

This accessory kit contains 6 springs that are ideal for physics experiments. The springs are 6 cmlong and 0.8 cm in diameter. Three springs have a spring constant of 5 N/m and the other three have a spring constant of 15 N/m.

  • Contains 6 springs
  • Three springs have a spring constant of 5 N/m
  • Other three have a spring constant of 15 N/m

Warranty and Services

5-year limited warranty

Specifications

Description 8 cm diameter
Includes 6 springs
Warranty 5 Year Limited
For Use With (Application) Educational use only
For Use With (Equipment) Dual-Range Force Sensor, Power Amplifier Accessory Speaker
Length (Metric) 6 cm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.