Learn More
Keystone Safety Heavy Duty Polypropylene Lab Coats

Description
- Lightweight, breathable
- Heavyweight disposable 40 gram polypropylene protective lab coats
- No pockets, elastic wrists
- Durable enough for multiple wearings but priced economically to allow disposal whenever necessary
- Hook and loop fastening closure seals the front to reduce cross contamination
- Class 10,000 (ISO 7) cleanroom compatible
- Ideal for pharmaceutical, research, food service, dental and healthcare applications
Specifications
Specifications
| Product Type | Controlled Environments Lab Coat |
| Size | Large |
| Gender | Unisex |
| Material | Polypropylene |
| Color | Navy |
| Cuff Style | Elastic |
| Disposable | Limited-use |
| Sterility | Non-sterile |
| No. of Pockets | None |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.